Shop All Crowd Control Accessories
Lawrence Metal
Sign Holder, Polished Chrome, 6 in. L
Mfr # BRACKET-NOSC-1P
Zoro # G2010316
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Traditional Posts
- Color Polished Chrome
- Finish Chrome
- Height 2 1/2 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # BRACKET-NOSC-1P
- Zoro # G2010316
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 2 1/2 in |
Length | 6 in |
Overall Height | 2 1/2 in |
Overall Width | 6 in |
Details
Item | Sign Holder |
For Use With | Traditional Posts |
Color | Polished Chrome |
Finish | Chrome |
ADA Compliance | No |
Type | Vertical |
Product Type | Sign Frame |
Description
Sign Holder, Product Type Sign Frame, For Use With Traditional Posts, Color Polished Chrome, Finish Chrome, Overall Width 6 in, Overall Height 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE 8928 2XL Orange Class E Hi-Vis Insulated Bibs (8928)
- NOTRAX Interlocking Antifatigue Mat Tile, Natural Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545E2831BL)
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Orange, S/M (8246Z)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, L (40052)
- LAWRENCE METAL Wall Plate, Accepts 1 Rope, 1 1/4 in H, 1 5/8 in W (WALLPLATE-511X-2P)
- LAWRENCE METAL Post Rope Hook End, Polished Brass (ROPEEND-HOOK-2P)
- VESTIL Galvanized Construction Barrier, Connectors (HRAIL- CON)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- VESTIL YELLOW BARRIER 48" W/FLAT FEET (PRAIL-48-Y-FF)
- ZORO SELECT Connect Strap, Size 17", Black (97603-L)
- ZORO SELECT Chain Link, White, 3" Size, Plastic (80701-10)
- Lawrence Metal Crowd Control Accessories