Shop All Crowd Control Accessories
Lawrence Metal
Sign Holder, Polished Brass, 6 in. L
Mfr # BRACKET-NOSC-2P
Zoro # G2010307
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Brass
- For Use With Traditional Posts
- Finish Brass
- Height 2 1/2 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # BRACKET-NOSC-2P
- Zoro # G2010307
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 2 1/2 in |
Length | 6 in |
Overall Height | 2 1/2 in |
Overall Width | 6 in |
Details
Item | Sign Holder |
Color | Polished Brass |
For Use With | Traditional Posts |
Finish | Brass |
ADA Compliance | No |
Type | Vertical |
Product Type | Sign Frame |
Description
Sign Holder, Product Type Sign Frame, For Use With Traditional Posts, Color Polished Brass, Finish Brass, Overall Width 6 in, Overall Height 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Universal Switch Stick, 1-1/4"x6 ft., Gold (4214)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- INTERNATIONAL ENVIROGUARD Blue PE Shoe Cover, PK500 (3209)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402052)
- LAWRENCE METAL Wall Plate, Accepts 1 Rope, 1 1/4 in H, 1 5/8 in W (WALLPLATE-511X-2P)
- LAWRENCE METAL Post Rope Hook End, Polished Brass (ROPEEND-HOOK-2P)
- ADVANTUS Crowd Management Wristbands, Sequential, 9 3/4 x 3/4, Green, PK500 (75511)
- ZORO SELECT Chain Link, Red, 2" Size, Plastic (50705-10)
- IDEAL WAREHOUSE INNOVATIONS Barricade System, 55in H x 25in W, Orange (70-6030)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Acrylic Sign, Black, Please Wait Here (S21-P-33-7X11-V-HDSB-1701-33)
- Lawrence Metal Crowd Control Accessories