Shop All Crowd Control Accessories
Lawrence Metal
Sign Holder, Black, Vertical, 6 in. L
Mfr # BRACKET-NOSC-33
Zoro # G2010298
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Traditional Posts
- Color Black
- Finish Gloss
- Height 2 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lawrence Metal
- MFR # BRACKET-NOSC-33
- Zoro # G2010298
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 2 1/2 in |
Length | 6 in |
Overall Height | 2 1/2 in |
Overall Width | 6 in |
Details
Item | Sign Holder |
For Use With | Traditional Posts |
Color | Black |
Finish | Gloss |
Material | Steel |
Type | Vertical |
ADA Compliance | No |
Includes | Spigot Adapter |
Product Type | Sign Frame |
Description
Sign Holder, Product Type Sign Frame, For Use With Traditional Posts, Includes Spigot Adapter, Color Black, Material Steel, Finish Gloss, Overall Width 6 in, Overall Height 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Goggle Gray Polycarbonate Lens, Anti-Fog, Chemical-Resistant, Scratch-Resistant (11-23002-04)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 6, Black, PR (A7127)
- PORTWEST PW3 Hi-Vis Winter Jacket, XL (T400)
- VNM SIGNMAKER Label Tape, Blue, Labels/Roll: Continuous (VNMBL-3102)
- LAWRENCE METAL Post Rope Hook End, Polished Brass (ROPEEND-HOOK-2P)
- LAWRENCE METAL Wall Plate, Accepts 1 Rope, 1 1/4 in H, 1 5/8 in W (WALLPLATE-511X-2P)
- ADVANTUS Crowd Management Wristbands, Sequential, 9 3/4 x 3/4, Green, PK500 (75511)
- DIABLO CONTROLS Single Card Rack, with Relay (RK-1R)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TENSABARRIER Sign Frame, 11 x 8-1/2 In, Black (FRAME-HDSC-33-8511HD-V)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- Lawrence Metal Crowd Control