Shop All Crowd Control Post & Ropes
Lawrence Metal
Safety Post, Universal, Satin Yellow
Mfr # 303POST
Zoro # G2010535
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Flat
- Base Material Plastic
- Post Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # 303POST
- Zoro # G2010535
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 34 3/10 in |
Base Diameter | 14 in |
Details
Item | Safety Post |
Base Type | Flat |
Base Material | Plastic |
Post Material | Steel |
Color | Yellow |
ADA Compliance | Yes |
Post Finish | Satin |
For Use With | Rope |
Post Color | Yellow |
Base Color | Black |
Base Weight | 16 lb |
Fillable | No |
Post Top | Flat |
Compatible Line | Rope |
Description
Safety Post, Post Top Flat, For Use With Rope, Compatible Line Rope, Overall Height 34 3/10 in, Post Diameter 2 in, Base Diameter 14 in, Fillable No, Post Material Steel, Base Type Flat, Base Weight 16 lb, Post Color Yellow, Base Color Black, Includes Not Applicable, Product Type Post, ADA Compliance Yes, Post Finish Satin, Base Material Plastic, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Wireless Interconnect Battery-Powered Photoelectric Smoke and Carbon Monoxide Detector (1048446)
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - Medium (48-73-8951)
- MAPA Cut Resistant Sleeve, HDPE, 18in. L (532)
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, S, 1 PR (S-TEX581S-06)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- LAWRENCE METAL Barrier Rope, Nylon, Blk, 10 ft. L (ROPE-TWST-33-10/0-2-SNAP-1S)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- ZORO SELECT 2.5" Diameter Red Stanchion, 6 pk (96405-6)
- Lawrence Metal Crowd Control