Shop All Crowd Control Post & Ropes
Lawrence Metal
Post Rope Snap End, Polished Chrome
Mfr # ROPEEND-SNAP-1P
Zoro # G7423166
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use With 1 1/2 in Rope
- Finish Chrome
- Overall Height 5 in
- Accessory Type Classic Post Rope Snap End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPEEND-SNAP-1P
- Zoro # G7423166
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Height | 5 in |
Outside Diameter | 1 1/2 in |
Details
Item | Classic Post Rope Snap End for Rope Barrier |
Material | Zinc |
For Use With | 1 1/2 in Rope |
Finish | Chrome |
Accessory Type | Classic Post Rope Snap End |
Compatible Barrier | Rope |
Description
Classic Post Rope Snap End for Rope Barrier, Product Type Snap End, For Use With 1 1/2 in Rope, Compatible Barrier Rope, Overall Height 5 in, Overall Length Not Applicable, Overall Width Not Applicable, Outside Diameter 1 1/2 in, Material Zinc, Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 42)
- MUTUAL INDUSTRIES 4X5X30" Wire Marking Flags, Glo Lime, 1000C (15901-139-4)
- LYLE Safety Sign, Hazardous Noise Area, 10in.W (U4-1375-RD_10X7)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-3C-PK (7060-3C-PK)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- LAWRENCE METAL Barrier Rope, Nylon, Blk, 10 ft. L (ROPE-TWST-33-10/0-2-SNAP-1S)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Contemp Top Post, Satin Chrome, Trad (314T-1S-TAP)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- ZORO SELECT Steel Cart, for up to 12 Stanchions (U2509)
- Lawrence Metal Crowd Control Post & Ropes