Shop All Crowd Control Post & Ropes
Lawrence Metal
Post Rope Hook End, Satin Chrome
Mfr # ROPEEND-HOOK-1S
Zoro # G6042863
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- For Use With 1 1/2 in Rope
- Finish Chrome
- Overall Height 5 in
- Accessory Type Classic Post Rope Hook End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lawrence Metal
- MFR # ROPEEND-HOOK-1S
- Zoro # G6042863
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Height | 5 in |
Outside Diameter | 1 1/2 in |
Details
Item | Classic Post Rope Hook End for Rope Barrier |
Material | Zinc |
For Use With | 1 1/2 in Rope |
Finish | Chrome |
Accessory Type | Classic Post Rope Hook End |
Compatible Barrier | Rope |
Description
Classic Post Rope Hook End for Rope Barrier, Product Type Hook End, For Use With 1 1/2 in Rope, Compatible Barrier Rope, Overall Height 5 in, Overall Length Not Applicable, Overall Width Not Applicable, Outside Diameter 1 1/2 in, Material Zinc, Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Corrosive Safety Cabinet, 18 gal., Blue (CK18BP)
- ALLPOINTS 14" Steam Glove Med (181605)
- AVENGER SAFETY FOOTWEAR Size 15 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 15M)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 4-3/4" Length (SHOOK475)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Red (ROPE-TWST-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Post Rope Snap End, Polished Chrome (ROPEEND-SNAP-1P)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Contemp Top Post, Satin Chrome, Trad (314T-1S-TAP)
- MONTOUR LINE Retractable Belt Rolling Stanchion, 2ft Pol.Brass Post 7.5ft Orange (ME530-PB-OR-75)
- Lawrence Metal Crowd Control