Shop All Crowd Control Accessories
Lawrence Metal
Post Rope Hook End, Polished Chrome
Mfr # ROPEEND-HOOK-1P
Zoro # G6236501
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1 1/2 in Rope
- Material Zinc
- Finish Chrome
- Outside Diameter 1 1/2 in
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPEEND-HOOK-1P
- Zoro # G6236501
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Outside Diameter | 1 1/2 in |
Overall Height | 5 in |
Details
Item | Classic Post Rope Hook End for Rope Barrier |
For Use With | 1 1/2 in Rope |
Material | Zinc |
Finish | Chrome |
Product Type | Hook End |
Compatible Barrier | Rope |
Description
Classic Post Rope Hook End for Rope Barrier, Product Type Hook End, For Use With 1 1/2 in Rope, Compatible Barrier Rope, Overall Height 5 in, Overall Length Not Applicable, Overall Width Not Applicable, Outside Diameter 1 1/2 in, Material Zinc, Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Indust Grade Cowhide Grain Driver, L, PK12 (3213L)
- PYRAMEX Leather Palm, XL, PR (GL104HTXL)
- CONDOR Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474T32 (474T32)
- G-TEK GP Nitrile-Coated Nylon Gloves, Medium, Blue/Black, Pair, PK12, 12PK (34-500/M)
- LAWRENCE METAL Post Rope Hook End, Polished Brass (ROPEEND-HOOK-2P)
- LAWRENCE METAL Wall Plate, Accepts 1 Rope, 1 1/4 in H, 1 5/8 in W (WALLPLATE-511X-2P)
- TENSABARRIER Wall Receiver, Black, Unfinished (898-P)
- VISIONTRON 8.5x11 Sign Frames, Indoor/Outdoor (FR811DSSBSB)
- VISIONTRON Sign Frame, 11in.Hx8-1/2in.L, Black (FR811HDSB-CSB)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- Lawrence Metal Crowd Control Accessories