Shop All Crowd Control Accessories
Lawrence Metal
Post Rope Hook End, Polished Brass
Mfr # ROPEEND-HOOK-2P
Zoro # G6236587
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1 1/2 in Rope
- Material Zinc
- Finish Brass
- Outside Diameter 1 1/2 in
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPEEND-HOOK-2P
- Zoro # G6236587
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Outside Diameter | 1 1/2 in |
Overall Height | 5 in |
Details
Item | Classic Post Rope Hook End for Rope Barrier |
For Use With | 1 1/2 in Rope |
Material | Zinc |
Finish | Brass |
Compatible Barrier | Rope |
Product Type | Hook End |
Description
Classic Post Rope Hook End for Rope Barrier, Product Type Hook End, For Use With 1 1/2 in Rope, Compatible Barrier Rope, Overall Height 5 in, Overall Length Not Applicable, Overall Width Not Applicable, Outside Diameter 1 1/2 in, Material Zinc, Finish Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUE NORTH Ice Cleats, Mid-Sole Coverage, Strap On, PR (V3551170-O/S)
- KINCO Kinco Women's Insulated Cowhide Driver's Gloves (98RLW LRG)
- 3M 3M Personal Safety Division 247-340-4007 E-A-R Ultrafit Metal Detectable Corded Earplugs; Hearing Conservation 340-4007 In Poly Bag 400 Pr-Case (247-340-4007)
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDF9)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- TENSABARRIER Acrylic Sign, Blue, Line Forms Here (S17-P-23-7X11-V-HDSB-1701-33)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- ADVANTUS Crowd Management Wristbands, Sequential, 9 3/4 x 3/4, Blue, PK500 (75513)
- ACCUFORM TRAFFIC DELINEATOR POSTS WITH FBS113ORWT (FBS113ORWT)
- IDEAL WAREHOUSE INNOVATIONS Barricade System, 55in H x 25in W, Orange (70-6030)
- Lawrence Metal Crowd Control Accessories