Shop All Crowd Control Post & Ropes
Lawrence Metal
Contemporary Top Post, Universal
Mfr # 310U-33-TAP
Zoro # G2010517
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Flat
- Base Material Plastic
- Color Satin Black
- For Use With Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # 310U-33-TAP
- Zoro # G2010517
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 36 3/10 in |
Base Diameter | 14 in |
Details
Item | Contemporary Top Post |
Base Type | Flat |
Base Material | Plastic |
Color | Satin Black |
For Use With | Rope |
Post Finish | Satin |
ADA Compliance | Yes |
Post Color | Black |
Base Color | Satin Black |
Fillable | No |
Compatible Line | Rope |
Post Top | Contemporary |
Description
Contemporary Top Post, Post Top Contemporary, For Use With Rope, Compatible Line Rope, Overall Height 36 3/10 in, Post Diameter 2 in, Base Diameter 14 in, Fillable No, Base Type Flat, Post Color Black, Base Color Satin Black, Product Type Post, ADA Compliance Yes, Post Finish Satin, Base Material Plastic, Color Satin Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, Ninja Lite, 18 Gauge Nylon Liner L, 144PK (VPN9696L)
- PIP Coated Gloves, M, PK12 (34-874)
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, White-Blue, Size 12 (PAN3P/1053AZ517-12)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Red (ROPE-TWST-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Barrier Rope, Nylon, Blk, 10 ft. L (ROPE-TWST-33-10/0-2-SNAP-1S)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010MG/WB/FY/S6)
- Lawrence Metal Crowd Control Post & Ropes