Shop All Crowd Control Post & Ropes
Lawrence Metal
Contemporary Top Post, Traditional
Mfr # 310T-33-TAP
Zoro # G2010526
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Dome
- Base Material Plastic
- Color Black
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # 310T-33-TAP
- Zoro # G2010526
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 36 3/10 in |
Base Diameter | 11 1/2 in |
Details
Item | Contemporary Top Post |
Base Type | Dome |
Base Material | Plastic |
Color | Black |
ADA Compliance | No |
For Use With | Rope |
Post Finish | Satin |
Base Color | Black |
Post Color | Black |
Post Top | Contemporary |
Fillable | No |
Compatible Line | Rope |
Description
Contemporary Top Post, Post Top Contemporary, For Use With Rope, Compatible Line Rope, Overall Height 36 3/10 in, Post Diameter 2 in, Base Diameter 11 1/2 in, Fillable No, Base Type Dome, Post Color Black, Base Color Black, Product Type Post, ADA Compliance No, Post Finish Satin, Base Material Plastic, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Blue (96952)
- XTRATUF Knee Boots, Size 6, 12" H, Brown, Plain, PR (22172G/6)
- VOSS SIGNS Voss Signs Danger/Pesticide Storage Area Magnetic Sign (D192M)
- LYLE Aluminum Do Not Enter Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0685-NA_10X7)
- LAWRENCE METAL Post Rope Snap End, Polished Chrome (ROPEEND-SNAP-1P)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Red (ROPE-TWST-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- LAWRENCE METAL Contemp Top Post, Satin Chrome, Trad (314T-1S-TAP)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- MONTOUR LINE Velvet Rope Red With Pol. Stainless Steel Snap Ends 8ft.Foam Core (VL310Rope-80-RD-SE-PS)
- Lawrence Metal Crowd Control Post & Ropes