Shop All Crowd Control Post & Ropes
Lawrence Metal
Contemp Top Post, Polished Chrome, Univ
Mfr # 314U-1P-TAP
Zoro # G8918996
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 in
- Base Type Flat
- Base Material Cast Iron
- Post Material Steel
- For Use With Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # 314U-1P-TAP
- Zoro # G8918996
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 in |
Overall Height | 33 7/10 in |
Base Diameter | 13 1/2 in |
Details
Item | Contemporary Top Post |
Base Type | Flat |
Base Material | Cast Iron |
Post Material | Steel |
For Use With | Rope |
Post Finish | Polished Chrome |
ADA Compliance | Yes |
Compatible Line | Rope |
Post Top | Contemporary |
Fillable | No |
Base Weight | 16 lb |
Description
Contemporary Top Post, Post Top Contemporary, For Use With Rope, Compatible Line Rope, Overall Height 33 7/10 in, Post Diameter 2 in, Base Diameter 13 1/2 in, Fillable No, Post Material Steel, Base Type Flat, Base Weight 16 lb, Includes Not Applicable, Product Type Post, ADA Compliance Yes, Post Finish Polished Chrome, Base Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB T200 Respirator (17-200-12)
- BRADY Arc Flash Protection Label, 2 In. H, PK100, 101517 (101517)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- RED KAP Mens Ss Lt Blue Work Shirt No Pkts, L (SP26LB SS L)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Black Velour Rope, 1-1/2 In x 6 ft, Black (ROPE-VELR-33-06/0-2-SNAP-1P)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- LAWRENCE METAL Contemp Top Post, Satin Chrome, Trad (314T-1S-TAP)
- LAWRENCE METAL Barrier Rope, Nylon, Blk, 10 ft. L (ROPE-TWST-33-10/0-2-SNAP-1S)
- RETRACTA-BELT Barrier Systems, Post Red, 10 ft. Belt (PSBA302PRD-NE)
- Lawrence Metal Crowd Control