Shop All Crowd Control Post & Ropes
Lawrence Metal
Classic Barrier Rope, Velour, 6 ft L
Mfr # ROPE-VELR-29-06/0-X-XXXX-XX
Zoro # G6236553
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Velour
- End Style Rope Ends Not Included
- Weight 2 lb
- Overall Length 6 ft
- For Use With Classic Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-VELR-29-06/0-X-XXXX-XX
- Zoro # G6236553
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Classic Barrier Rope |
Material | Velour |
End Style | Rope Ends Not Included |
Weight | 2 lb |
For Use With | Classic Posts |
Rope Color | Green |
Rope Material | Velour |
End Cap Style | No End Cap Included |
Description
Classic Barrier Rope, Rope Color Green, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style No End Cap Included, Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Anchorage Connector Strap, 36 In L, Plystr (10042792)
- DEWALT Premium TIG Welding Gloves, Medium (DXMF03051MD)
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN WHITE (03-500-37)
- MECHANIX WEAR D12, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL (11), 100 PK, Blue (D12-03-011-100)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- LAWRENCE METAL Black Velour Rope, 1-1/2 In x 6 ft, Black (ROPE-VELR-33-06/0-2-SNAP-1P)
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- LAWRENCE METAL Post Rope Snap End, Polished Chrome (ROPEEND-SNAP-1P)
- LAWRENCE METAL Barrier Rope, Nylon, Blk, 10 ft. L (ROPE-TWST-33-10/0-2-SNAP-1S)
- BANNER STAKES PLUS Barrier System, Danger - Keep Out (PL4094)
- Lawrence Metal Crowd Control