Shop All Crowd Control Post & Ropes
Lawrence Metal
Classic Barrier Rope, Twisted, 6 ft L
Mfr # ROPE-TWST-35-06/0-X-XXXX-XX
Zoro # G6235354
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Rope Ends Not Included
- Material Twisted
- Overall Length 6 ft
- For Use With Classic Posts
- Rope Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-TWST-35-06/0-X-XXXX-XX
- Zoro # G6235354
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Classic Barrier Rope |
End Style | Rope Ends Not Included |
Material | Twisted |
For Use With | Classic Posts |
Rope Color | Yellow |
Rope Material | Polypropylene |
End Cap Style | No End Cap Included |
Description
Classic Barrier Rope, Rope Color Yellow, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Polypropylene, End Cap Style No End Cap Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-435)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK (39-1310/L)
- LYLE Private Parking Sign, 24" x 18, T1-6287-EG_18x24 (T1-6287-EG_18x24)
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 120VAC (XVR13G05L)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Red (ROPE-TWST-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Black Velour Rope, 1-1/2 In x 6 ft, Black (ROPE-VELR-33-06/0-2-SNAP-1P)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Post Rope Snap End, Polished Chrome (ROPEEND-SNAP-1P)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Contemp Top Post, Satin Chrome, Trad (314T-1S-TAP)
- US WEIGHT Chrome Stanchions w/Black Velvet Ropes, 2 (U2140)
- Lawrence Metal Crowd Control Post & Ropes