Shop All Crowd Control Post & Ropes
Lawrence Metal
Classic Barrier Rope, Twisted, 6 ft L
Mfr # ROPE-TWST-32-06/0-X-XXXX-XX
Zoro # G6236517
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Rope Ends Not Included
- Material Twisted
- Overall Length 6 ft
- Rope Color White
- For Use With Classic Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-TWST-32-06/0-X-XXXX-XX
- Zoro # G6236517
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Classic Barrier Rope |
End Style | Rope Ends Not Included |
Material | Twisted |
Rope Color | White |
For Use With | Classic Posts |
End Cap Style | No End Cap Included |
Rope Material | Polypropylene |
Description
Classic Barrier Rope, Rope Color White, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Polypropylene, End Cap Style No End Cap Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK50 (06-0200-52-B)
- BDG NBR Coated 18 ga. HPPE, Medium (99-1-9641-8-K)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Fog ; Anti-Scratch (11-140)
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, XL, Black (650)
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Red (ROPE-TWST-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Barrier Rope, Nylon, Blk, 10 ft. L (ROPE-TWST-33-10/0-2-SNAP-1S)
- LAWRENCE METAL Black Velour Rope, 1-1/2 In x 6 ft, Black (ROPE-VELR-33-06/0-2-SNAP-1P)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- VISIONTRON Barrier Post w/Belt, 15ft L, Yllw Belt (321YA-YW)
- Lawrence Metal Crowd Control Post & Ropes