Shop All Crowd Control Post & Ropes
Lawrence Metal
Classic Barrier Rope, Naugahyde, 6 ft L
Mfr # ROPE-NAUG-47-06/0-X-XXXX-XX
Zoro # G6236526
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Rope Ends Not Included
- Material Naugahyde
- Overall Length 6 ft
- Rope Color Brown
- For Use With Classic Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-NAUG-47-06/0-X-XXXX-XX
- Zoro # G6236526
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Classic Barrier Rope |
End Style | Rope Ends Not Included |
Material | Naugahyde |
Rope Color | Brown |
For Use With | Classic Posts |
End Cap Style | No End Cap Included |
Rope Material | Naugahyde |
Description
Classic Barrier Rope, Rope Color Brown, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Naugahyde, End Cap Style No End Cap Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, S, PR (11-920)
- STALWART Stalwart 75-ST6003 24 x 24 x 0.38 in. Interlocking EVA Foam Padding Foam Mat Floor Tiles; Black - Pack of 6 (75-ST6003)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0045BL)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475D72 (475D72)
- LAWRENCE METAL Contemp Top Post, Satin Chrome, Trad (314T-1S-TAP)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Red (ROPE-TWST-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Barrier Rope, Nylon, Blk, 10 ft. L (ROPE-TWST-33-10/0-2-SNAP-1S)
- BANNER STAKES PLUS Barrier Set X2, Caution-Cuidado, Ylw (PL4284)
- Lawrence Metal Crowd Control