Shop All Crowd Control Post & Ropes
Lawrence Metal
Classic Barrier Rope, Naugahyde, 6 ft L
Mfr # ROPE-NAUG-33-06/0-X-XXXX-XX
Zoro # G6236483
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Rope Ends Not Included
- Material Naugahyde
- Overall Length 6 ft
- Rope Color Black
- For Use With Classic Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-NAUG-33-06/0-X-XXXX-XX
- Zoro # G6236483
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Classic Barrier Rope |
End Style | Rope Ends Not Included |
Material | Naugahyde |
Rope Color | Black |
For Use With | Classic Posts |
End Cap Style | No End Cap Included |
Rope Material | Naugahyde |
Description
Classic Barrier Rope, Rope Color Black, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Naugahyde, End Cap Style No End Cap Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Tower Water Supply, PK5, 7287-4-PK (7287-4-PK)
- PROFLEX BY ERGODYNE Utlty Gloves, Perf Thrml Wtrprf, Blk, XL, PR, XL Black (818WP)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, 2XL (8402X2)
- ALLEGRO INDUSTRIES 987231 Allegro Filter Kit Stage 1 (9872-31)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- LAWRENCE METAL Contemp Top Post, Satin Chrome, Trad (314T-1S-TAP)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Red (ROPE-TWST-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Black Velour Rope, 1-1/2 In x 6 ft, Black (ROPE-VELR-33-06/0-2-SNAP-1P)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- MONTOUR LINE Velvet Rope Wall Receiver Satin Brass (RWR01-SB)
- Lawrence Metal Crowd Control