Shop All Crowd Control Post & Ropes
Lawrence Metal
Classic Barrier Rope, 6 ft, Brown
Mfr # ROPE-VELR-46-06/0-X-XXXX-XX
Zoro # G6042845
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Rope Ends Not Included
- Overall Length 6 ft
- Material Velour
- Rope Color Brown
- For Use With Classic Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-VELR-46-06/0-X-XXXX-XX
- Zoro # G6042845
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Classic Barrier Rope |
End Style | Rope Ends Not Included |
Material | Velour |
Rope Color | Brown |
For Use With | Classic Posts |
Weight | 2 lb |
End Cap Style | No End Cap Included |
Rope Material | Velour |
Description
Classic Barrier Rope, Rope Color Brown, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style No End Cap Included, Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK DAM Flood Barrier, 10 ft.L, 3-1/2"H, PK12 (QD610-12)
- NMC Stop Sign, 18" W, 18" H, Plastic (TM34R)
- ELECTRIDUCT ED 7" Red Plastic Sport Traffic Cones (TC-ED-7-10PK-RD)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 14-15, Women's 16-17, 1 Pair (PAM-M1415)
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Black Velour Rope, 1-1/2 In x 6 ft, Black (ROPE-VELR-33-06/0-2-SNAP-1P)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Red (ROPE-TWST-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- MONTOUR LINE Retractable Belt Rolling Stanchion, 2ft Pol.Brass Post 7.5ft Orange (ME530-PB-OR-75)
- Lawrence Metal Crowd Control Post & Ropes