Shop All Crowd Control Post & Ropes
Lawrence Metal
Black Velour Rope, 6 ft, Black
Mfr # ROPE-VELR-33-06/0-2-SNAP-2P
Zoro # G6042854
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Polished Brass Snap End
- Overall Length 6 ft
- Material Velour
- For Use With Classic Posts
- Rope Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-VELR-33-06/0-2-SNAP-2P
- Zoro # G6042854
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Polished Brass Snap End |
Material | Velour |
For Use With | Classic Posts |
Rope Color | Black |
Weight | 2 lb |
End Cap Material | Brass |
End Cap Style | Snap End |
Rope Material | Velour |
End Cap Finish | Polished Brass |
Description
Barrier Rope, Rope Color Black, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Material Brass, End Cap Finish Polished Brass, Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Reflective Numbers And Letters, 7, PK25 (5000-7)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (241)
- MOLDEX Glide Disposable Soft Foam Ear Plugs, Pod Shape, 30 dB, Green, 100 PK (6940)
- BERNE Performance Long Sleeve Pocket Tee, L (BSM39)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Black Velour Rope, 1-1/2 In x 6 ft, Black (ROPE-VELR-33-06/0-2-SNAP-1P)
- LAWRENCE METAL Contemp Top Post, Satin Chrome, Trad (314T-1S-TAP)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- BANNER STAKES PLUS Barrier Set X5, Double-Sided Caution (PL4583)
- Lawrence Metal Crowd Control Post & Ropes