Shop All Crowd Control Post & Ropes
Lawrence Metal
Barrier Rope, Yllw, 8 ft. L, Brass Snap End
Mfr # ROPE-TWST-35-08/0-2-SNAP-2S
Zoro # G2010106
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Brass Snap End
- Overall Length 8 ft
- Material Nylon
- Rope Color Yellow
- For Use With Traditional Crowd Control Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-TWST-35-08/0-2-SNAP-2S
- Zoro # G2010106
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 8 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Brass Snap End |
Material | Nylon |
Rope Color | Yellow |
For Use With | Traditional Crowd Control Posts |
End Cap Style | Snap End |
End Cap Material | Brass |
Rope Material | Nylon |
Description
Barrier Rope, Rope Color Yellow, Overall Length 8 ft, Rope Diameter 1 1/2 in, Rope Material Nylon, End Cap Style Snap End, End Cap Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hazardous Waste Hazmat Label, Pk25 (HW1)
- GVS-RPB Z-Link Helmet (16-078-11-FR)
- RED KAP Mens Dungaree Jean (PD80PW 36 34)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size 3XL (273217)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Barrier Rope, Nylon, Blk, 10 ft. L (ROPE-TWST-33-10/0-2-SNAP-1S)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- LAWRENCE METAL Black Velour Rope, 1-1/2 In x 6 ft, Black (ROPE-VELR-33-06/0-2-SNAP-1P)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- LAVI INDUSTRIES Barrier Post, Steel, Satin (50-3100A/SA/BK)
- Lawrence Metal Crowd Control Post & Ropes