Shop All Crowd Control Post & Ropes
Lawrence Metal
Barrier Rope, Yllw, 12 ft.L, Brass Snap End
Mfr # ROPE-TWST-35-12/0-2-SNAP-2S
Zoro # G2010045
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Brass Snap End
- Overall Length 12 ft
- For Use With Traditional Crowd Control Posts
- Material Nylon
- Rope Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-TWST-35-12/0-2-SNAP-2S
- Zoro # G2010045
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 12 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Brass Snap End |
For Use With | Traditional Crowd Control Posts |
Material | Nylon |
Rope Color | Yellow |
End Cap Style | Snap End |
Rope Material | Nylon |
End Cap Material | Brass |
Description
Barrier Rope, Rope Color Yellow, Overall Length 12 ft, Rope Diameter 1 1/2 in, Rope Material Nylon, End Cap Style Snap End, End Cap Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Knit Gloves, General Purpose, XL, PR (3071-XL (10))
- GLOBAL INDUSTRIAL Striped Hazard Warning Tape, 3W x 108'L, 5 Mil, Black/Yellow, 1 Roll (670652YB)
- MILWAUKEE TOOL High Visibility Cut Level 3 Polyurethane Dipped Gloves - M (48-73-8931)
- INCOM Aisle Marking Tape, 3"x108ft, Green (PST311)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Black Velour Rope, 1-1/2 In x 6 ft, Black (ROPE-VELR-33-06/0-2-SNAP-1P)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Barrier Rope, Nylon, Blk, 10 ft. L (ROPE-TWST-33-10/0-2-SNAP-1S)
- LAWRENCE METAL Contemp Top Post, Satin Chrome, Trad (314T-1S-TAP)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- MONTOUR LINE Purple Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-PE-100-BX)
- Lawrence Metal Crowd Control Post & Ropes