Shop All Crowd Control Post & Ropes
Lawrence Metal
Barrier Rope, Yllw, 10 ft.L, Brass Snap End
Mfr # ROPE-TWST-35-10/0-2-SNAP-2S
Zoro # G2010060
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Brass Snap End
- Overall Length 10 ft
- Material Nylon
- For Use With Traditional Crowd Control Posts
- Rope Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-TWST-35-10/0-2-SNAP-2S
- Zoro # G2010060
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 10 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Brass Snap End |
Material | Nylon |
For Use With | Traditional Crowd Control Posts |
Rope Color | Yellow |
Rope Material | Nylon |
End Cap Material | Brass |
End Cap Style | Snap End |
Description
Barrier Rope, Rope Color Yellow, Overall Length 10 ft, Rope Diameter 1 1/2 in, Rope Material Nylon, End Cap Style Snap End, End Cap Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rain Suit, Class 3, Hi-Vis Yellow/Green, S/M (9665 S-M)
- TAPCO Sign Mounting Hardware, Fence, PK2 (373-00492)
- 3M Gas Mask Canister, AG, AM, CN, CS, MA, OV, P100, Magenta, Olive, 4 PK, NIOSH (FR-64)
- 2W INTERNATIONAL Day Wand Round, Orange (DW16-R)
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Post Rope Snap End, Polished Chrome (ROPEEND-SNAP-1P)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- RETRACTA-BELT PRIME Belt Barrier, 10 ft., Black, Sloped, PK2 (101SB-BK-2PK)
- Lawrence Metal Crowd Control