Shop All Crowd Control Post & Ropes
Lawrence Metal
Barrier Rope, Velour, Red, 3 ft. L
Mfr # ROPE-VELR-22-03/0-2-SNAP-1S
Zoro # G2010036
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Style Satin Chrome Snap End
- Overall Length 3 ft
- Material Velour
- Rope Color Red
- For Use With Traditional Crowd Control Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-VELR-22-03/0-2-SNAP-1S
- Zoro # G2010036
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 3 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Satin Chrome Snap End |
Material | Velour |
Rope Color | Red |
For Use With | Traditional Crowd Control Posts |
Weight | 2 lb |
End Cap Style | Snap End |
End Cap Finish | Satin Chrome |
Rope Material | Velour |
End Cap Material | Metal |
Description
Barrier Rope, Rope Color Red, Overall Length 3 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Material Metal, End Cap Finish Satin Chrome, Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dyneema® Sleeve, MEMPHIS GLOVE 9318D10, 1 Each (9318D10)
- LYLE Two Way Traffic Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, T1-6070-EG_24x18 (T1-6070-EG_24x18)
- WEARWELL 18 ft. L x PVC, 1/4" Thick (701.14X3X18BK)
- CARHARTT Men's Brown Cotton Duck Coat size 3XL (C003-BRN 3XL REG)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Red (ROPE-TWST-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Contemp Top Post, Satin Chrome, Trad (314T-1S-TAP)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- MONTOUR LINE Stanchion Post and Rope Kit Pol.Steel, 8 Flat Top 7 Black Rope (C-Kit-8-PS-FL-7-PVR-BK-PS)
- Lawrence Metal Crowd Control Post & Ropes