Shop All Crowd Control Post & Ropes
Lawrence Metal
Barrier Rope, Velour, Maroon, 3 ft. L
Mfr # ROPE-VELR-43-03/0-2-SNAP-1S
Zoro # G2009990
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Satin Chrome Snap End
- Overall Length 3 ft
- Material Velour
- For Use With Traditional Crowd Control Posts
- Rope Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-VELR-43-03/0-2-SNAP-1S
- Zoro # G2009990
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 3 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Satin Chrome Snap End |
Material | Velour |
For Use With | Traditional Crowd Control Posts |
Rope Color | Maroon |
Weight | 2 lb |
End Cap Finish | Satin Chrome |
Rope Material | Velour |
End Cap Style | Snap End |
Description
Barrier Rope, Rope Color Maroon, Overall Length 3 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Finish Satin Chrome, Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25, 65407 (65407)
- CONDOR 14" Chemical Resistant Gloves, PVC, M, 1 PR (22KA66)
- NOTRAX Black Static Dissipative Mat 14 mm Thick, Vinyl Laminate (826S0312BL-RS)
- ZORO SELECT Rain Jacket, Unisex, Green, 2XL (C16720G X2)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Red (ROPE-TWST-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- MONTOUR LINE Stanchion Post & Rope Kit Pol.Brass, 2CrownTop 1Green Rope 8.5x11H Sign (C-Kit-1-PB-CN-1-Tapped-1-8511-H-1-PVR-GN-PB)
- Lawrence Metal Crowd Control