Shop All Crowd Control Post & Ropes
Lawrence Metal
Barrier Rope, Velour, Blue, 6 ft. L
Mfr # ROPE-VELR-24-06/0-2-SNAP-1S
Zoro # G2010018
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Satin Chrome Snap End
- Overall Length 6 ft
- Rope Color Blue
- For Use With Traditional Crowd Control Posts
- Material Velour
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lawrence Metal
- MFR # ROPE-VELR-24-06/0-2-SNAP-1S
- Zoro # G2010018
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Satin Chrome Snap End |
Rope Color | Blue |
For Use With | Traditional Crowd Control Posts |
Material | Velour |
Weight | 2 lb |
End Cap Finish | Satin Chrome |
Rope Material | Velour |
End Cap Style | Snap End |
Description
Barrier Rope, Rope Color Blue, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Finish Satin Chrome, Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- UTILITY PRO Basic Waterproof Rain Jacket, XL (UHV822-XL)
- EATON Horn, Red, Indoor/Outdoor, 102dB, 15W (CN105942)
- CHILL-ITS BY ERGODYNE L Lime Class 2 Hi-Vis Sun Shirt Cooling UV-Protection (6688)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Red (ROPE-TWST-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Post Rope Snap End, Polished Chrome (ROPEEND-SNAP-1P)
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Pol.Steel Snap Ends 6ft.Cotton Core (HDPP510Rope-60-HP-SE-PS)
- Lawrence Metal Crowd Control Post & Ropes