Shop All Crowd Control Post & Ropes
Lawrence Metal
Barrier Rope, Velour, Black, 6 ft. L
Mfr # ROPE-VELR-33-06/0-2-SNAP-1S
Zoro # G2010009
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Satin Chrome Snap End
- Overall Length 6 ft
- Material Velour
- For Use With Traditional Crowd Control Posts
- Rope Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-VELR-33-06/0-2-SNAP-1S
- Zoro # G2010009
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Satin Chrome Snap End |
Material | Velour |
For Use With | Traditional Crowd Control Posts |
Rope Color | Black |
Weight | 2 lb |
End Cap Finish | Satin Chrome |
Rope Material | Velour |
End Cap Style | Snap End |
Description
Barrier Rope, Rope Color Black, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Finish Satin Chrome, Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Enter Emergency Exit Only Sign (D500PB)
- MICHELIN Size 9 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- KIDDE Fire Extinguisher Bracket, For 5 lb Tank Weight, Wall Mounting Bracket, Black Steel (46640020)
- ROCKY TMC Postal-Approved Plain Toe Oxford Shoe, 11ME (FQ0005000)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Contemp Top Post, Satin Chrome, Trad (314T-1S-TAP)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Red (ROPE-TWST-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3012FY/S7)
- Lawrence Metal Crowd Control Post & Ropes