Shop All Crowd Control Post & Ropes
Lawrence Metal
Barrier Rope, Velour, 6 ft L
Mfr # ROPE-VELR-22-06/0-2-SNAP-2P
Zoro # G6236562
product price: $82.45
/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Velour
- Overall Length 6 ft
- End Style Polished Brass Snap End
- Rope Color Red
- For Use With Classic Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-VELR-22-06/0-2-SNAP-2P
- Zoro # G6236562
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
Material | Velour |
End Style | Polished Brass Snap End |
Rope Color | Red |
For Use With | Classic Posts |
Weight | 2 lb |
End Cap Style | Snap End |
End Cap Material | Metal |
Rope Material | Velour |
End Cap Finish | Polished Chrome |
Description
Barrier Rope, Rope Color Red, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Material Metal, End Cap Finish Polished Chrome, Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Snowmobile Crossing Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W11-6-24HA)
- OCCUNOMIX Breathable Pants, High Visibility Yellow, Size 32 (LUX-TENBR-YL)
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42KZ63)
- BOGS FOOTWEAR Size 15 Men's Steel Rubber Boot, Black (69172-001 M 15)
- LAWRENCE METAL Barrier Rope, Nylon, Blk, 10 ft. L (ROPE-TWST-33-10/0-2-SNAP-1S)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Red (ROPE-TWST-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- LAWRENCE METAL Contemp Top Post, Satin Chrome, Trad (314T-1S-TAP)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- BANNER STAKES Barrier System, Authorized Personnel Only (PL4087)
- Lawrence Metal Crowd Control