Shop All Crowd Control Post & Ropes
Lawrence Metal
Barrier Rope, Velour, 6 ft L
Mfr # ROPE-VELR-22-06/0-2-SNAP-1P
Zoro # G6236492
original price:
$83.99
26% off
new price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Polished Chrome Snap End
- Material Velour
- Weight 2 lb
- Overall Length 6 ft
- For Use With Classic Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-VELR-22-06/0-2-SNAP-1P
- Zoro # G6236492
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Polished Chrome Snap End |
Material | Velour |
Weight | 2 lb |
For Use With | Classic Posts |
Rope Color | Red |
Rope Material | Velour |
End Cap Style | Snap End |
End Cap Material | Metal |
End Cap Finish | Polished Chrome |
Description
Barrier Rope, Rope Color Red, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Material Metal, End Cap Finish Polished Chrome, Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SAFETY PRODUCTS North Silicone Full Facepiece Respirator, Large (RU65001L)
- READYMAX SoundShield Construction Safety Glasses w/ 25NRR Earplugs Black Frame Clr Lens (GLCNB-CL)
- SOF SOLE Shoe Laces, 38" L, Rubber/Polyester, Bl, PR (84838)
- NMC Danger Oxygen Sign, D98R (D98R)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Barrier Rope, Nylon, Blk, 10 ft. L (ROPE-TWST-33-10/0-2-SNAP-1S)
- LAWRENCE METAL Contemp Top Post, Satin Chrome, Trad (314T-1S-TAP)
- LAWRENCE METAL Black Velour Rope, 1-1/2 In x 6 ft, Black (ROPE-VELR-33-06/0-2-SNAP-1P)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- GLOBAL INDUSTRIAL Crowd Control Barrier, Gray Powder Coated Steel, 102L x 40H (652833)
- Lawrence Metal Crowd Control