Shop All Crowd Control Post & Ropes
Lawrence Metal
Barrier Rope, Nylon, Yellw, 12 ft.L
Mfr # ROPE-TWST-35-12/0-2-SNAP-1S
Zoro # G2010051
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Satin Chrome Snap End
- Overall Length 12 ft
- For Use With Traditional Crowd Control Posts
- Material Nylon
- Rope Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-TWST-35-12/0-2-SNAP-1S
- Zoro # G2010051
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 12 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Satin Chrome Snap End |
For Use With | Traditional Crowd Control Posts |
Material | Nylon |
Rope Color | Yellow |
End Cap Finish | Satin Chrome |
Rope Material | Nylon |
End Cap Material | Metal |
End Cap Style | Snap End |
Description
Barrier Rope, Rope Color Yellow, Overall Length 12 ft, Rope Diameter 1 1/2 in, Rope Material Nylon, End Cap Style Snap End, End Cap Material Metal, End Cap Finish Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Amber, 65 FPM (105XBRMA24D)
- HONEYWELL UVEX Safety Goggles with Hydroshield, Gray Scratch-Resistant Lens, Uvex Stealth Series (S3961HS)
- STRANCO Limited Quantities, 4.5 In, 500 Labels (HMSL-450Y-P500)
- ERGODYNE Protective Sleeve, Polyester/Spandex, XL (6690)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- LAWRENCE METAL Barrier Rope, Nylon, Blk, 10 ft. L (ROPE-TWST-33-10/0-2-SNAP-1S)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- LAWRENCE METAL Post Rope Snap End, Polished Chrome (ROPEEND-SNAP-1P)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- QUEUE SOLUTIONS WallPro 450, Yellow, 30' Yellow/Black AUTHORISED ACCESS ONLY Belt (WP450Y-YBA300)
- Lawrence Metal Crowd Control Post & Ropes