Shop All Crowd Control Post & Ropes
Lawrence Metal
Barrier Rope, Nylon, Yellow, 6 ft.L
Mfr # ROPE-TWST-35-06/0-2-SNAP-1S
Zoro # G2010149
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Satin Chrome Snap End
- Overall Length 6 ft
- Material Nylon
- For Use With Traditional Crowd Control Posts
- Rope Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-TWST-35-06/0-2-SNAP-1S
- Zoro # G2010149
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Satin Chrome Snap End |
Material | Nylon |
For Use With | Traditional Crowd Control Posts |
Rope Color | Yellow |
Rope Material | Nylon |
End Cap Style | Snap End |
End Cap Finish | Satin Chrome |
Description
Barrier Rope, Rope Color Yellow, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Nylon, End Cap Style Snap End, End Cap Finish Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Pole 12 ft, Carab Clip, Carab, Lanyard, Bag (QP-EP)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILP5S/10)
- ABUS Lockout Padlock, KA, Silver, 2-3/8"H (90RK/50 KA)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, S, PR (WMIG-02-S)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- MONTOUR LINE Retractable Belt Dbl Rolling Stanchion 2.5ft Yellow Post 11ft. Blk/Ye (MSE630D-YW-BYD-110)
- Lawrence Metal Crowd Control