Shop All Crowd Control Post & Ropes
Lawrence Metal
Barrier Rope, Nylon, Black, 8 ft. L
Mfr # ROPE-TWST-33-08/0-2-SNAP-1S
Zoro # G2010176
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Satin Chrome Snap End
- Overall Length 8 ft
- Material Nylon
- For Use With Traditional Crowd Control Posts
- Rope Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-TWST-33-08/0-2-SNAP-1S
- Zoro # G2010176
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 8 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Satin Chrome Snap End |
Material | Nylon |
For Use With | Traditional Crowd Control Posts |
Rope Color | Black |
Rope Material | Nylon |
End Cap Finish | Satin Chrome |
End Cap Style | Snap End |
Description
Barrier Rope, Rope Color Black, Overall Length 8 ft, Rope Diameter 1 1/2 in, Rope Material Nylon, End Cap Style Snap End, End Cap Finish Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Khaki Lightweight Ranger Hat with Mesh Paneling, S/M (8936)
- POLAR PLUS Men's Insulated Coverall, 2XL, Navy, Nylon (22013-RXL2B)
- PROPPER Tactical Polo, S, LAPD Navy (F53834C450S)
- HONEYWELL MILLER Liquid Repellant Shock Absorbing Lanyard, 310 lb. Weight Capacity, Green (922PCR/6FTGN)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Red (ROPE-TWST-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Black Velour Rope, 1-1/2 In x 6 ft, Black (ROPE-VELR-33-06/0-2-SNAP-1P)
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- ELECTRIDUCT Galvanized Steel Interlocking Barricades (TC-V-BARRICADE-850G-BF-LGY)
- Lawrence Metal Crowd Control Post & Ropes