Shop All Crowd Control Post & Ropes
Lawrence Metal
Barrier Rope, Maroon, Naugahyde, 6 ft. L
Mfr # ROPE-NAUG-43-06/0-2-SNAP-1S
Zoro # G2010200
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Satin Chrome Snap End
- Overall Length 6 ft
- Material Naugahyde
- For Use With Traditional Crowd Control Posts
- Rope Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-NAUG-43-06/0-2-SNAP-1S
- Zoro # G2010200
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Satin Chrome Snap End |
Material | Naugahyde |
For Use With | Traditional Crowd Control Posts |
Rope Color | Maroon |
End Cap Style | Snap End |
End Cap Finish | Satin Chrome |
End Cap Material | Metal |
Rope Material | Naugahyde |
Description
Barrier Rope, Rope Color Maroon, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Naugahyde, End Cap Style Snap End, End Cap Material Metal, End Cap Finish Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 471M50 (471M50)
- BIG D Big D D'Vour Bodily Fluid Clean-Up Kit (169)
- BRADY Ultra Reflective Letter, J, PK10 (3010-J)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size XL (SV54B-2ZGM-XL)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Contemp Top Post, Satin Chrome, Trad (314T-1S-TAP)
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Red (ROPE-TWST-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300MG/WB/FY/F6)
- Lawrence Metal Crowd Control