Shop All Crowd Control Post & Ropes
Lawrence Metal
Barrier Rope, Blk, Polished Brass Snap End
Mfr # ROPE-NAUG-33-06/0-2-SNAP-2P
Zoro # G2010219
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Polished Brass Snap End
- Overall Length 6 ft
- Material Naugahyde
- Rope Color Black
- For Use With Traditional Crowd Control Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-NAUG-33-06/0-2-SNAP-2P
- Zoro # G2010219
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Polished Brass Snap End |
Material | Naugahyde |
Rope Color | Black |
For Use With | Traditional Crowd Control Posts |
Rope Material | Naugahyde |
End Cap Finish | Polished Brass |
End Cap Material | Brass |
End Cap Style | Snap End |
Description
Barrier Rope, Rope Color Black, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Naugahyde, End Cap Style Snap End, End Cap Material Brass, End Cap Finish Polished Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Green Nitrile Chemical Resistant Gloves, M (731-08)
- TILLMAN Fire Resistant Cotton Sleeves, FR Welding Sleeves, Elastic Wrist/Top, 18 in L, Green, 1 Pair (6217)
- MALT ProMax Coverall, L, 25 PK, White, Polyolefin, Zipper (IMPM1017L)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Green, L, PR (KCCP-04-L)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Barrier Rope, Nylon, Blk, 10 ft. L (ROPE-TWST-33-10/0-2-SNAP-1S)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- ZORO SELECT Barrier Tape, Woven, 2 In x 200 ft, Red (BW2RBK200-200)
- Lawrence Metal Crowd Control Post & Ropes