Shop All Crowd Control Post & Ropes
Lawrence Metal
Barrier Rope, 8 ft.L, Plshd Chrme Snap End
Mfr # ROPE-TWST-35-08/0-2-SNAP-1P
Zoro # G2010121
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Polished Chrome Snap End
- Overall Length 8 ft
- Material Nylon
- For Use With Traditional Crowd Control Posts
- Rope Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-TWST-35-08/0-2-SNAP-1P
- Zoro # G2010121
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 8 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Polished Chrome Snap End |
Material | Nylon |
For Use With | Traditional Crowd Control Posts |
Rope Color | Yellow |
End Cap Style | Snap End |
Rope Material | Nylon |
End Cap Finish | Polished Chrome |
Description
Barrier Rope, Rope Color Yellow, Overall Length 8 ft, Rope Diameter 1 1/2 in, Rope Material Nylon, End Cap Style Snap End, End Cap Finish Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Clip, Black/Yellow (6ATK3)
- LABELMASTER Corrosive Placard, UN 2796, PK25 (ZEZ42796)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, L (70501-632)
- LABELMASTER DOT Container Placard, Label 4" W, PK500 (HML9C)
- LAWRENCE METAL Black Velour Rope, 1-1/2 In x 6 ft, Black (ROPE-VELR-33-06/0-2-SNAP-1P)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Contemp Top Post, Satin Chrome, Trad (314T-1S-TAP)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- RETRACTA-BELT Belt Barrier, PVC, Red, 40in., Sloped (321PRD-RWD)
- Lawrence Metal Crowd Control Post & Ropes