Shop All Crowd Control Post & Ropes
Lawrence Metal
Barrier Rope, 6 ft.L, Plshd Brass Snap End
Mfr # ROPE-NAUG-43-06/0-2-SNAP-2P
Zoro # G2010191
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Polished Brass Snap End
- Overall Length 6 ft
- Material Naugahyde
- Rope Color Maroon
- For Use With Traditional Crowd Control Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-NAUG-43-06/0-2-SNAP-2P
- Zoro # G2010191
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Polished Brass Snap End |
Material | Naugahyde |
Rope Color | Maroon |
For Use With | Traditional Crowd Control Posts |
End Cap Finish | Polished Brass |
End Cap Style | Snap End |
End Cap Material | Brass |
Rope Material | Naugahyde |
Description
Barrier Rope, Rope Color Maroon, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Naugahyde, End Cap Style Snap End, End Cap Material Brass, End Cap Finish Polished Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Mechanics Gloves, L, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901L)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black/Yellow, 5 ft. L x (K4 0035YB)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Fork Trucks Prohibited Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-12881)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465Z76 (465Z76)
- LAWRENCE METAL Contemp Top Post, Satin Chrome, Trad (314T-1S-TAP)
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- LAWRENCE METAL Barrier Rope, Nylon, Blk, 10 ft. L (ROPE-TWST-33-10/0-2-SNAP-1S)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- ZORO SELECT Barrier Post Kit, 41" H, Wht, Plastic Post (71001-6)
- Lawrence Metal Crowd Control