Shop All Crowd Control Post & Ropes
Lawrence Metal
Barrier Rope, 10 ft.L, Satin Chrm Snap End
Mfr # ROPE-TWST-35-10/0-2-SNAP-1S
Zoro # G2010088
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Satin Chrome Snap End
- Overall Length 10 ft
- Rope Color Yellow
- Material Nylon
- For Use With Traditional Crowd Control Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-TWST-35-10/0-2-SNAP-1S
- Zoro # G2010088
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 10 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Satin Chrome Snap End |
Rope Color | Yellow |
Material | Nylon |
For Use With | Traditional Crowd Control Posts |
Rope Material | Nylon |
End Cap Style | Snap End |
End Cap Finish | Satin Chrome |
Description
Barrier Rope, Rope Color Yellow, Overall Length 10 ft, Rope Diameter 1 1/2 in, Rope Material Nylon, End Cap Style Snap End, End Cap Finish Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Medium (0342RNAVMED)
- ACCUFORM Restricted Area Sign, 10 in Height, 14 in Width, Recycled Plastic, Rectangle, English (MADC503VP)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87769 (87769)
- SKECHERS Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 9)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- LAWRENCE METAL Black Velour Rope, 1-1/2 In x 6 ft, Black (ROPE-VELR-33-06/0-2-SNAP-1P)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3016U/YL/18/SF)
- Lawrence Metal Crowd Control Post & Ropes