Shop All Crowd Control Post & Ropes
Lawrence Metal
Barrier Rope, 10 ft.L, Plshd Chrm Snap End
Mfr # ROPE-TWST-35-10/0-2-SNAP-1P
Zoro # G2010097
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Polished Chrome Snap End
- Overall Length 10 ft
- Material Nylon
- Rope Color Yellow
- For Use With Traditional Crowd Control Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-TWST-35-10/0-2-SNAP-1P
- Zoro # G2010097
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 10 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Polished Chrome Snap End |
Material | Nylon |
Rope Color | Yellow |
For Use With | Traditional Crowd Control Posts |
End Cap Finish | Polished Chrome |
Rope Material | Nylon |
End Cap Style | Snap End |
Description
Barrier Rope, Rope Color Yellow, Overall Length 10 ft, Rope Diameter 1 1/2 in, Rope Material Nylon, End Cap Style Snap End, End Cap Finish Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Overall, Original, Unlined, 58x34 (B1212)
- PIG Adjustable Hanging Straps, Black, 6in, PK4 (TLS559)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (125S0046CH)
- LAWRENCE METAL Post Rope Snap End, Satin Brass (ROPEEND-SNAP-2S)
- LAWRENCE METAL Contemp Top Post, Satin Chrome, Trad (314T-1S-TAP)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Black Velour Rope, 1-1/2 In x 6 ft, Black (ROPE-VELR-33-06/0-2-SNAP-1P)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- MOVIT Movit Plastic Barricade (MOVIT-YELLOW)
- Lawrence Metal Crowd Control Post & Ropes