Shop All Crowd Control Post & Ropes
Lawrence Metal
Barrier Rope, 1-1/2 In x 6 ft, Blue
Mfr # ROPE-VELR-24-06/0-2-SNAP-1P
Zoro # G7423902
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Polished Chrome Snap End
- Overall Length 6 ft
- Material Velour
- Rope Color Blue
- For Use With Classic Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # ROPE-VELR-24-06/0-2-SNAP-1P
- Zoro # G7423902
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Barrier Rope |
End Style | Polished Chrome Snap End |
Material | Velour |
Rope Color | Blue |
For Use With | Classic Posts |
Weight | 2 lb |
End Cap Style | Snap End |
End Cap Material | Metal |
End Cap Finish | Polished Chrome |
Rope Material | Velour |
Description
Barrier Rope, Rope Color Blue, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Material Metal, End Cap Finish Polished Chrome, Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Whistle Chain, Metal, Nickel (4020N)
- DEX SAVIOR Mechanic Gloves, Pig Grain Palm, Palm Padded, Orange, Large (MG201/L)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206105)
- SPENCO Gel Insole, Unisex, Fits M 10-11 W12-13, PR (39818)
- LAWRENCE METAL Barrier Rope, Nylon, Blk, 10 ft. L (ROPE-TWST-33-10/0-2-SNAP-1S)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Black (ROPE-TWST-33-06/0-X-XXXX-XX)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- LAWRENCE METAL Urn Top Post, Satin Chrome, 38-1/2 in. H (310T-1S-TAP)
- MONTOUR LINE Stanchion Dual Belt Barrier Fixed Base Yellow Post 7.5ftOlive Belt (MSX630DF-YW-OL-75)
- Lawrence Metal Crowd Control