Shop All Crowd Control Post & Ropes
Lawrence Metal
Barrier Rope, 1-1/2 In x 6 ft, Blue
Mfr # ROPE-TWST-23-06/0-X-XXXX-XX
Zoro # G6042836
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Style Rope Ends Not Included
- Overall Length 6 ft
- Material Twisted
- Rope Color Blue
- For Use With Classic Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lawrence Metal
- MFR # ROPE-TWST-23-06/0-X-XXXX-XX
- Zoro # G6042836
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 ft |
Rope Diameter | 1 1/2 in |
Details
Item | Classic Barrier Rope |
End Style | Rope Ends Not Included |
Material | Twisted |
Rope Color | Blue |
For Use With | Classic Posts |
End Cap Style | No End Cap Included |
Rope Material | Polypropylene |
Description
Classic Barrier Rope, Rope Color Blue, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Polypropylene, End Cap Style No End Cap Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 9 Men's Miner Boot Steel Work Boot, Black (53531)
- 5.11 Taclite Pro Shirt, TDU Khaki, M (72175)
- SKULLERZ BY ERGODYNE Clear Lens Gray Hard Hat Face Shield for Cap-Style & Safety Helmet (8994)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 4XL (1030-4X)
- LAWRENCE METAL Post Rope Snap End, Polished Chrome (ROPEEND-SNAP-1P)
- LAWRENCE METAL Urn Top Post, Polished Brass, 38-1/2 in. H (310T-2P-TAP)
- LAWRENCE METAL Post Rope Snap End, Satin Chrome (ROPEEND-SNAP-1S)
- LAWRENCE METAL Barrier Rope, 1-1/2 In x 6 ft, Red (ROPE-TWST-21-06/0-X-XXXX-XX)
- LAWRENCE METAL Barrier Rope, Nylon, Blk, 10 ft. L (ROPE-TWST-33-10/0-2-SNAP-1S)
- LAWRENCE METAL Contemp Top Post, Satin Chrome, Trad (314T-1S-TAP)
- MONTOUR LINE Stanchion Retractable Belt Barrier Polished Stainless 7.5 ft. BK Belt (M630-PS-BK-75)
- Lawrence Metal Crowd Control