Shop All Safety Tags & Identification
Lawrence Metal
Acrylic Sign, Yellow, Danger High Voltage
Mfr # SG9-35-1114-250-H
Zoro # G2009878
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Danger High Voltage
- Material Acrylic
- Height 11 in
- Sign Message Danger High Voltage
- Type Acrylic Announcement Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # SG9-35-1114-250-H
- Zoro # G2009878
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 11 in |
Length | 14 in |
Details
Item | Acrylic Sign |
Legend | Danger High Voltage |
Material | Acrylic |
Sign Message | Danger High Voltage |
Type | Acrylic Announcement Display |
ADA Compliance | No |
For Use With | Sign Frames, Sign Holders |
Tag Color | Yellow |
Legend Color | Black |
Finish | Unfinished |
Description
Acrylic Sign, For Use With Sign Frames, Sign Holders, Includes Not Applicable, Legend Danger High Voltage, Legend Color Black, Color Yellow, Material Acrylic, Finish Unfinished, Overall Length 11 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit White Nylon Grey Foam Nitrile Palm, Size M (8) (99-1-9800-8)
- NMC Toxic Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS405AP)
- SALISBURY Hot Switch Stick, Yellow (9935)
- WOLVERINE Size 10 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- NMC Scaffold Released For Access Tag, Pk25 (RPT225A)
- CONDOR Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25, Thickness: 0.098 in (CNDR-51511-2)
- NMC Dot Placard Sign, 1760 8, Corrosive Liq, Pk10 (DL146BTB10)
- NMC Danger Do Not Enter Tag, Pk25 (RPT161ST)
- NMC Energy Isolation - Steam Isolation Point, Pk10 (IST6308)
- NMC Danger Do Not Operate Equipment Lock-Out Tag, Pk10 (LOTAG28)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic, Grommet Material: No Grommet (TDK502VPE)
- Lawrence Metal Lockout Tagout