Shop All Crowd Control Accessories
Lawrence Metal
Acrylic Sign, Satin Chrome, 14 in. L
Mfr # FRAME-NOSC-1S-1114HD-V
Zoro # G2010261
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chrome
- For Use With Traditional Posts
- Finish Chrome
- Height 14 in
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # FRAME-NOSC-1S-1114HD-V
- Zoro # G2010261
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 14 in |
Length | 11 in |
Overall Length | 14 in |
Overall Width | 11 in |
Details
Item | Acrylic Sign |
Color | Satin Chrome |
For Use With | Traditional Posts |
Finish | Chrome |
Material | Acrylic |
ADA Compliance | No |
Type | Acrylic Announcement Display |
Includes | Spigot Adapter |
Legend | No Legend |
Description
Acrylic Sign, For Use With Traditional Posts, Includes Spigot Adapter, Legend No Legend, Legend Color Not Applicable, Color Satin Chrome, Material Acrylic, Finish Chrome, Overall Length 14 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKFORD SILK SCREEN PROCESS Vehcle Placard, Slow Moving Vehicle Sign (SMV-M5-BB)
- SPILL MAGIC Absorbent Spill Powder, 145g, Green, PK6 (97503)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 10-1/2, D, Pull On, 11inH, PR (SE4812)
- ENPAC Snap Wall Containment Brm, 1944gal (48-10261-BK-SU)
- LAWRENCE METAL Wall Plate, Accepts 1 Rope, 1 1/4 in H, 1 5/8 in W (WALLPLATE-511X-2P)
- LAWRENCE METAL Post Rope Hook End, Polished Brass (ROPEEND-HOOK-2P)
- VESTIL YELLOW BARRIER 48" W/WHEELED FEET (PRAIL-48-Y-WW)
- VISIONTRON Wall Plate, Accepts 2 Ropes, 2 in H, 2 in W (WP-PB)
- VISIONTRON 8.5x11 Acrylic Announcement Display (CAD-811-SBB)
- GLOBAL INDUSTRIAL Rubber Base For Delineator Post, Square (670606)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1065)
- Lawrence Metal Crowd Control Accessories