Shop All Crowd Control Accessories
Lawrence Metal
Acrylic Sign, Black, 14 in. L
Mfr # FRAME-NOSC-33-1114HD-V
Zoro # G2010228
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Traditional Posts
- Color Black
- Finish Unfinished
- Height 14 in
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence Metal
- MFR # FRAME-NOSC-33-1114HD-V
- Zoro # G2010228
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Height | 14 in |
Length | 14 in |
Overall Width | 14 in |
Overall Length | 14 in |
Details
Item | Acrylic Sign |
For Use With | Traditional Posts |
Color | Black |
Finish | Unfinished |
Material | Acrylic |
ADA Compliance | No |
Type | Acrylic Announcement Display |
Includes | Spigot Adapter |
Legend | No Legend |
Description
Acrylic Sign, For Use With Traditional Posts, Includes Spigot Adapter, Legend No Legend, Legend Color Not Applicable, Color Black, Material Acrylic, Finish Unfinished, Overall Length 14 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Unbrkbl Shoelace Boot Lace, 54", Blk, PR1 (30005)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1384-RA_14X10 (U5-1384-RA_14X10)
- 5.11 Taclite Pro Pant, Mens, Black, 34x34 (74273)
- 3M 3M„¢ VentureTape, New Technology Fsk Facing Tape, 3 IN x 50 Yards, 1525CW (7100043764)
- LAWRENCE METAL Post Rope Hook End, Polished Brass (ROPEEND-HOOK-2P)
- LAWRENCE METAL Wall Plate, Accepts 1 Rope, 1 1/4 in H, 1 5/8 in W (WALLPLATE-511X-2P)
- TENSABARRIER Announcement Display (PSH1-HDSC-33)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- ZORO SELECT Chain Link, Black, 1-1/2" Size, Plastic (30703-10)
- IDEAL WAREHOUSE INNOVATIONS Barricade System, 55in H x 25in W, Orange (70-6030)
- ZORO SELECT Chain Link, Orange, 3" Size, Plastic (80712-10)
- Lawrence Metal Crowd Control Accessories