Shop All Door Closers
Lawrence
Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Polished Chrome
Mfr # LH816-US26
Zoro # G409762926
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel, Regular, Top Jamb; Tri-Packed
- Closer Performance Heavy Duty
- Closer Type Non Hold Open
- Color Polished Chrome
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence
- MFR # LH816-US26
- Zoro # G409762926
- Country of Origin China
- Category Door Closers
Dimensions
Housing Height | 2-7/8 in (73mm) |
Housing Length | 13-1/16 inch (322mm) |
Exterior Door Width | 48 in. |
Interior Door Width | 60 in. |
Details
Item | Door Closer |
Closer Mounting Style | Parallel, Regular, Top Jamb; Tri-Packed |
Closer Performance | Heavy Duty |
Closer Type | Non Hold Open |
Color | Polished Chrome |
Finish | Polished Chrome - US26 (625) |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Automatic/Manual | Manual |
Material | Cast Aluminum |
Fire Rating - Door Hardware | 3 hr |
ADA Compliant | Yes |
Mounting Hardware | Included |
Standards | ANSI/BHMA 156.4 Grade 1; UL/cUL Listed; Americans with Disabilities Act (ADA) compliant; ANSI/BHMA A117.1 |
Projection from Wall | 2-1/8 in (54mm) |
Arm Type | Non-Hold Open |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Aluminum (210 x 689 x HDN)
- BARSKA Key Box, Wall Mount, 300 Key Cap. (CB13238)
- ZORO SELECT O-Ring, Dash 451, Buna N, 0.27 In., PK2 (U38801.025.1100)
- NATIONAL GUARD Brush, Black, 48in.L (600DKB-48)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Matte Black (LH816-US19)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Duronotic Bronze (LH816-DU)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Aluminum (LH816-AL)
- LAWRENCE ANSI Grade 2 Medium Duty Door Closer, Aluminum Finish (LH503-AL)
- LAWRENCE ANSI Grade 1 Medium/Heavy Duty Door Closer, Duronotic Bronze Finish (LH5016-DU)
- LAWRENCE Door Closer, Light Duty Cast Aluminum, Duronotic Bronze Finish (LH302-DU)
- LOCKEY Lockey Gate Closers (TB200)
- Lawrence Door Closers