Shop All Door Closers
Lawrence
Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Matte Black
Mfr # LH816-US19
Zoro # G909762785
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel, Regular, Top Jamb; Tri-Packed
- Closer Performance Heavy Duty
- Closer Type Non Hold Open
- Color Matte Black
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence
- MFR # LH816-US19
- Zoro # G909762785
- Country of Origin China
- Category Door Closers
Dimensions
Housing Height | 2-7/8 in (73mm) |
Housing Length | 13-1/16 inch (322mm) |
Exterior Door Width | 48 in. |
Interior Door Width | 60 in. |
Details
Item | Door Closer |
Closer Mounting Style | Parallel, Regular, Top Jamb; Tri-Packed |
Closer Performance | Heavy Duty |
Closer Type | Non Hold Open |
Color | Matte Black |
Finish | Matte Black (US19) |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Automatic/Manual | Manual |
Material | Cast Aluminum |
Standards | ANSI/BHMA 156.4 Grade 1; UL/cUL Listed; Americans with Disabilities Act (ADA) compliant; ANSI/BHMA A117.1 |
Arm Type | Non-Hold Open |
Projection from Wall | 2-1/8 in (54mm) |
Mounting Hardware | Included |
ADA Compliant | Yes |
Fire Rating - Door Hardware | 3 hr |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MNG 1 1/4" Knob, Precision, Polished Nickel (85414)
- EMTEK French Antique Brass Knobs 86277US7 (86277US7)
- DURA-LIFT Garage Door Hardware Installation Kit (for 8 ft. x 7 ft. Doors) (DLK8)
- EKENA MILLWORK Standard Grayson Rosette With Rounded Edge, 7"W x 7"H x 1/2"P (ROSP070X070X050GRY05)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Duronotic Bronze (LH816-DU)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Polished Chrome (LH816-US26)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Aluminum (LH816-AL)
- LAWRENCE ANSI Grade 2 Medium Duty Door Closer, Duronotic Bronze Finish (LH534BC-DU)
- LAWRENCE Extra Heavy Duty Commercial Door Closer, Surface Mounted, Dark Bronze (LH8016-DU)
- LAWRENCE ANSI Grade 2 Standard Duty Door Closer, Painted Gold Finish (LH303-BR)
- HAGER COMPANIES Hager 5300 Series Door Closer 5300 MLT 1-6 ALM (5300M16ALM)
- Lawrence Door Closers & Accessories