Shop All Door Closers
Lawrence
Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Aluminum
Mfr # LH816-AL
Zoro # G309762996
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel, Regular, Top Jamb; Tri-Packed
- Closer Performance Heavy Duty
- Closer Type Non Hold Open
- Color Aluminum
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence
- MFR # LH816-AL
- Zoro # G309762996
- Country of Origin China
- Category Door Closers
Dimensions
Housing Height | 2-7/8 in (73mm) |
Housing Length | 13-1/16 inch (322mm) |
Exterior Door Width | 48 in. |
Interior Door Width | 60 in. |
Details
Item | Door Closer |
Closer Mounting Style | Parallel, Regular, Top Jamb; Tri-Packed |
Closer Performance | Heavy Duty |
Closer Type | Non Hold Open |
Color | Aluminum |
Finish | Aluminum (AL) |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Automatic/Manual | Manual |
Material | Cast Aluminum |
ADA Compliant | Yes |
Arm Type | Non-Hold Open |
Standards | ANSI/BHMA 156.4 Grade 1; UL/cUL Listed; Americans with Disabilities Act (ADA) compliant; ANSI/BHMA A117.1 |
Mounting Hardware | Included |
Fire Rating - Door Hardware | 3 hr |
Projection from Wall | 2-1/8 in (54mm) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT 0.225 in. Wire x 1.75 in. D x 29 in. L Torsion Spring in Red Left Wound for Sectional Garage Doors (DLTR17529L)
- DELTANA Strike Plate For 7" Flush Bolt Oil Rubbed Bronze (SP7FBR10B)
- KOHLER O-Ring, 50729 (50729)
- OMNIA Stainless 12 Lever Priv, 2-3/4", BS Full L (12/00AF.PR32D)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Matte Black (LH816-US19)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Duronotic Bronze (LH816-DU)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Polished Chrome (LH816-US26)
- LAWRENCE Extra Heavy Duty Commercial Door Closer, Surface Mounted, Aluminum (LH8016-AL)
- LAWRENCE ANSI Grade 2 Medium Duty Door Closer, Duronotic Bronze Finish (LH534BC-DU)
- LAWRENCE Extra Heavy Duty Commercial Door Closer, Surface Mounted, Black (LH8016-US19)
- CORBIN RUSSWIN Manual Hydraulic DC6000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6200 689 M54)
- Lawrence Door Closers