Shop All Door Closers
Lawrence
Extra Heavy Duty Commercial Door Closer, Surface Mounted, Dark Bronze
Mfr # LH8016-DU
Zoro # G009763026
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel, Regular, Top Jamb; Tri-Packed
- Closer Performance Extra Heavy Duty
- Closer Type Non Hold Open
- Color Dark Bronze
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lawrence
- MFR # LH8016-DU
- Zoro # G009763026
- Country of Origin China
- Category Door Closers
Dimensions
Housing Height | 3-1/2 in (89mm) |
Housing Length | 12-1/4 inch (311mm) |
Exterior Door Width | 48 in. |
Interior Door Width | 60 in. |
Details
Item | Door Closer |
Closer Mounting Style | Parallel, Regular, Top Jamb; Tri-Packed |
Closer Performance | Extra Heavy Duty |
Closer Type | Non Hold Open |
Color | Dark Bronze |
Finish | Dark Bronze - Duro (DU 690) |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Automatic/Manual | Manual |
Material | Cast Iron |
Projection from Wall | 2-1/4 in (57mm) |
ADA Compliant | Yes |
Mounting Hardware | Included |
Standards | ANSI/BHMA 156.4 Grade 1; UL/cUL Listed; Americans with Disabilities Act (ADA) compliant; ANSI/BHMA A117.1 |
Arm Type | Non-Hold Open |
Fire Rating - Door Hardware | 3 hr |
Description
ANSI/BHMA Grade 1, Cast Iron, UL & ADA Compliant, by Lawrence Hardware LH8016
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL ND92RRHO626 ND Series Vandlgard Entry Large Format C Keyway Rhodes Lockset 13-247 Latch 10-025 (ND92RRHO626)
- HEYCO Dome Plug Black, PK 25 (2617)
- RAYMOND Die Spring, Med Heavy Duty, 3/8x1In, PK10 (104104)
- TRIMLITE Molded Door 30" x 84", Primed White (2670MHCCAR)
- LAWRENCE Extra Heavy Duty Commercial Door Closer, Surface Mounted, Black (LH8016-US19)
- LAWRENCE Extra Heavy Duty Commercial Door Closer, Surface Mounted, Aluminum (LH8016-AL)
- LAWRENCE ANSI Grade 2 Medium Duty Door Closer, Duronotic Bronze Finish (LH534BC-DU)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Polished Chrome (LH816-US26)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Aluminum (LH816-AL)
- LAWRENCE ANSI Grade 2 Standard Duty Door Closer, Painted Gold Finish (LH303-BR)
- FALCON Surf Closer, Reg Arm w/ PA Bracket, Tri Mount, SP28, Plastic Cover, DA (SC81A RWPA AL FC DEL)
- Lawrence Door Closers & Accessories