Shop All Door Closers
Lawrence
Extra Heavy Duty Commercial Door Closer, Surface Mounted, Black
Mfr # LH8016-US19
Zoro # G709762985
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel, Regular, Top Jamb; Tri-Packed
- Closer Performance Extra Heavy Duty
- Closer Type Non Hold Open
- Color Matte Black
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence
- MFR # LH8016-US19
- Zoro # G709762985
- Country of Origin China
- Category Door Closers
Dimensions
Housing Height | 3-1/2 in (89mm) |
Housing Length | 12-1/4 inch (311mm) |
Interior Door Width | 60 in. |
Exterior Door Width | 48 in. |
Details
Item | Door Closer |
Closer Mounting Style | Parallel, Regular, Top Jamb; Tri-Packed |
Closer Performance | Extra Heavy Duty |
Closer Type | Non Hold Open |
Color | Matte Black |
Finish | Matte Black (US19) |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Automatic/Manual | Manual |
Material | Cast Iron |
Mounting Hardware | Included |
Arm Type | Non-Hold Open |
Standards | ANSI/BHMA 156.4 Grade 1; UL/cUL Listed; Americans with Disabilities Act (ADA) compliant; ANSI/BHMA A117.1 |
Projection from Wall | 2-1/4 in (57mm) |
ADA Compliant | Yes |
Fire Rating - Door Hardware | 3 hr |
Description
ANSI/BHMA Grade 1, Cast Iron, UL & ADA Compliant, by Lawrence Hardware LH8016
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Heavy Duty, Coat & Hat Hook Black (CAHH35U19)
- ZORO SELECT Gasket, Full Face, 6 In, 1/8 In Thick, SBR (GSFFG6)
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5210.102.ENTR)
- PRIME PRODUCTS Prime Products 18-3055 Ace Key Lock - 7/8" (18-3055)
- LAWRENCE Extra Heavy Duty Commercial Door Closer, Surface Mounted, Aluminum (LH8016-AL)
- LAWRENCE Extra Heavy Duty Commercial Door Closer, Surface Mounted, Dark Bronze (LH8016-DU)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Polished Chrome (LH816-US26)
- LAWRENCE ANSI Grade 2 Medium Duty Door Closer, Duronotic Bronze Finish (LH534BC-DU)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Matte Black (LH816-US19)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Aluminum (LH816-AL)
- LCN Door Closer 4040XP hold open cushion stop in plated satin brass, clear coated finish (LCN-4040XP-HCUSH-633)
- Lawrence Door Closers