Shop All Door Closers
Lawrence
Extra Heavy Duty Commercial Door Closer, Surface Mounted, Aluminum
Mfr # LH8016-AL
Zoro # G609762924
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel, Regular, Top Jamb; Tri-Packed
- Closer Performance Extra Heavy Duty
- Closer Type Non Hold Open
- Color Aluminum
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence
- MFR # LH8016-AL
- Zoro # G609762924
- Country of Origin China
- Category Door Closers
Dimensions
Housing Height | 3-1/2 in (89mm) |
Housing Length | 12-1/4 inch (311mm) |
Exterior Door Width | 48 in. |
Interior Door Width | 60 in. |
Details
Item | Door Closer |
Closer Mounting Style | Parallel, Regular, Top Jamb; Tri-Packed |
Closer Performance | Extra Heavy Duty |
Closer Type | Non Hold Open |
Color | Aluminum |
Finish | Aluminum (AL) |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Automatic/Manual | Manual |
Material | Cast Iron |
Mounting Hardware | Included |
Fire Rating - Door Hardware | 3 hr |
Arm Type | Non-Hold Open |
ADA Compliant | Yes |
Projection from Wall | 2-1/4 in (57mm) |
Standards | ANSI/BHMA 156.4 Grade 1; UL/cUL Listed; Americans with Disabilities Act (ADA) compliant; ANSI/BHMA A117.1 |
Description
ANSI/BHMA Grade 1, Cast Iron, UL & ADA Compliant, by Lawrence Hardware LH8016
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Strap Hinge Steel 12In Zn Pltd (N130-765)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (2767D)
- TRANS ATLANTIC CO. Heavy Duty Brushed Chrome Commercial Cylindrical Entry Door Handle with Lock and Clutch Function (DL-LHV53CL-US26D)
- MARKS Marks: 145M GATE LOCK DOUBLE CYLINDER - SCH-C - 2-3/8 - US32D - E11 (MRK-145M-32DE11)
- LAWRENCE Extra Heavy Duty Commercial Door Closer, Surface Mounted, Black (LH8016-US19)
- LAWRENCE Extra Heavy Duty Commercial Door Closer, Surface Mounted, Dark Bronze (LH8016-DU)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Duronotic Bronze (LH816-DU)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Polished Chrome (LH816-US26)
- LAWRENCE ANSI Grade 1 Medium/Heavy Duty Door Closer, Duronotic Bronze Finish (LH5016-DU)
- LAWRENCE ANSI Grade 2 Medium Duty Door Closer, Aluminum Finish (LH503-AL)
- LCN Extra Duty Arm Door Closer, Aluminum (1461-EDA AL)
- Lawrence Door Closers & Accessories