Shop All Door Closers
Lawrence
Door Closer, Light Duty Cast Aluminum, Duronotic Bronze Finish
Mfr # LH302-DU
Zoro # G709762855
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel, Regular, Top Jamb; Tri-Packed
- Closer Performance Light Duty
- Closer Type Non Hold Open
- Color Dark Bronze
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence
- MFR # LH302-DU
- Zoro # G709762855
- Country of Origin China
- Category Door Closers
Dimensions
Housing Height | 2-5/32 in (47mm) |
Housing Length | 5-1/2 inch (140mm) |
Exterior Door Width | 36 in. |
Interior Door Width | 36 in. |
Details
Item | Door Closer |
Closer Mounting Style | Parallel, Regular, Top Jamb; Tri-Packed |
Closer Performance | Light Duty |
Closer Type | Non Hold Open |
Color | Dark Bronze |
Finish | Dark Bronze - Duro (DU 690) |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Automatic/Manual | Manual |
Material | Cast Aluminum |
Mounting Hardware | Included |
Fire Rating - Door Hardware | 3 hr |
Arm Type | Non-Hold Open |
Standards | ANSI/BHMA A156.4 Grade 2 Certified; UL/cUL Listed |
ADA Compliant | Yes |
Projection from Wall | 3-1/2 in (89mm) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Mutual Industries, 90008-0-0 Area Wall, 2, 23 in Height, 16 in Width (90008-0-0)
- USA INDUSTRIALS Viton O-Ring, Dash 342, PK2 (ZUSAV70342)
- KIPP Spring Plunger Heavy Spring Force D=M03 L=7, Stainless Steel, Comp: Ball Stainless Steel (K0310.203)
- NUVO IRON 26 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS26)
- LAWRENCE ANSI Grade 1 Medium/Heavy Duty Door Closer, Duronotic Bronze Finish (LH5016-DU)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Matte Black (LH816-US19)
- LAWRENCE Extra Heavy Duty Commercial Door Closer, Surface Mounted, Aluminum (LH8016-AL)
- LAWRENCE ANSI Grade 2 Standard Duty Door Closer, Painted Gold Finish (LH303-BR)
- LAWRENCE ANSI Grade 2 Standard Duty Door Closer, Duronotic Bronze Finish (LH303-DU)
- LAWRENCE ANSI Grade 2 Medium Duty Door Closer, Duronotic Bronze Finish (LH534BC-DU)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-H AL)
- Lawrence Door Closers