Shop All Door Closers
Lawrence
ANSI Grade 2 Standard Duty Door Closer, Painted Gold Finish
Mfr # LH303-BR
Zoro # G309763061
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel, Regular, Top Jamb; Tri-Packed
- Closer Performance Standard Duty
- Closer Type Non Hold Open
- Color Painted Brass
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lawrence
- MFR # LH303-BR
- Zoro # G309763061
- Country of Origin China
- Category Door Closers
Dimensions
Housing Height | 1-5/8 in (41mm) |
Housing Length | 7-1/8 inch (181mm) |
Interior Door Width | 36 in. |
Exterior Door Width | 36 in. |
Details
Item | Door Closer |
Closer Mounting Style | Parallel, Regular, Top Jamb; Tri-Packed |
Closer Performance | Standard Duty |
Closer Type | Non Hold Open |
Color | Painted Brass |
Finish | Painted Brass (PB) |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Automatic/Manual | Manual |
Material | Cast Aluminum |
Fire Rating - Door Hardware | 3 hr |
Mounting Hardware | Included |
Arm Type | Non-Hold Open |
Projection from Wall | 2-3/8 in (60mm) |
Standards | ANSI/BHMA A156.4 Grade 2 Certified; UL/cUL Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 2-1/4" W x 4-1/2" H Satin Stainless Steel Swing Clear Hinge (HT4A3395 32D 4-1/2" NRP)
- JEFFREY ALEXANDER 224 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-224BG)
- YALE Cylindrical Locks with Keypad Trim, AU-NTB620-NR 626 LC (AU-NTB620-NR 626 LC)
- LUCKY LINE Key Chain, Black, 5 PK (4612005)
- LAWRENCE ANSI Grade 2 Standard Duty Door Closer, Duronotic Bronze Finish (LH303-DU)
- LAWRENCE ANSI Grade 2 Medium Duty Door Closer, Aluminum Finish (LH503-AL)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Matte Black (LH816-US19)
- LAWRENCE Extra Heavy Duty Commercial Door Closer, Surface Mounted, Aluminum (LH8016-AL)
- LAWRENCE ANSI Grade 1 Medium/Heavy Duty Door Closer, Duronotic Bronze Finish (LH5016-DU)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Aluminum (LH816-AL)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Aluminum (1104BCX689)
- Lawrence Door Closers & Accessories