Shop All Door Closers
Lawrence
ANSI Grade 2 Standard Duty Door Closer, Duronotic Bronze Finish
Mfr # LH303-DU
Zoro # G609762962
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel, Regular, Top Jamb; Tri-Packed
- Closer Performance Standard Duty
- Closer Type Non Hold Open
- Color Dark Bronze
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lawrence
- MFR # LH303-DU
- Zoro # G609762962
- Country of Origin China
- Category Door Closers
Dimensions
Housing Height | 1-5/8 in (41mm) |
Housing Length | 7-1/8 inch (181mm) |
Exterior Door Width | 36 in. |
Interior Door Width | 36 in. |
Details
Item | Door Closer |
Closer Mounting Style | Parallel, Regular, Top Jamb; Tri-Packed |
Closer Performance | Standard Duty |
Closer Type | Non Hold Open |
Color | Dark Bronze |
Finish | Dark Bronze - Duro (DU 690) |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Automatic/Manual | Manual |
Material | Cast Aluminum |
Arm Type | Non-Hold Open |
Fire Rating - Door Hardware | 3 hr |
Projection from Wall | 2-3/8 in (60mm) |
Standards | ANSI/BHMA A156.4 Grade 2 Certified; UL/cUL Listed |
Mounting Hardware | Included |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SAFETY HASP ZINC PLTD 6"" (N102-459)
- COMPONENT HARDWARE Power Spring Assist Kit (W62-0001)
- SEA DOG Brass Swivel Eye Snap, #139133-1 (139133-1)
- EMTEK Oil Rubbed Bronze Pull, 2221US10B (2221US10B)
- LAWRENCE ANSI Grade 2 Standard Duty Door Closer, Painted Gold Finish (LH303-BR)
- LAWRENCE ANSI Grade 1 Medium/Heavy Duty Door Closer, Duronotic Bronze Finish (LH5016-DU)
- LAWRENCE ANSI Grade 2 Medium Duty Door Closer, Duronotic Bronze Finish (LH534BC-DU)
- LAWRENCE Extra Heavy Duty Commercial Door Closer, Surface Mounted, Black (LH8016-US19)
- LAWRENCE Door Closer, Light Duty Cast Aluminum, Duronotic Bronze Finish (LH302-DU)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Aluminum (LH816-AL)
- NATIONAL MFG/SPECTRUM BRANDS HHI Hinge Pin Door Closer (N208-033)
- Lawrence Door Closers & Accessories